Shop All Flange Nuts
Bsc Preferred
Right-Hand Acme Flange Nut M16 x 4 mm Thread
Mfr # 94353A323
Zoro # G111450838
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 932 Bearing Bronze
- Hex Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94353A323
- Zoro # G111450838
- Country of Origin China
- Category Flange Nuts
Dimensions
Hex Width | 1" |
Length | 1" |
Details
Material | 932 Bearing Bronze |
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction size and pitch. Class 7e and 7H components are compatible.932 bearing bronze components are more wear resistant than brass components. They have good machinability and fair corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.Flange nuts move objects along the length of a lead screw. They have a wide machinable flange for custom mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Partition Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MB85)
- L.H. DOTTIE Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1234)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 50 mm L (K1492.06X50)
- ZORO SELECT Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 3/16 in Lower Step H (WWGSK14-2)
- DISCO Flange Nut, 3/8"-16, Bright Zinc Plated (256PK)
- MORTON Flange Nut, 5/16"-18, Stainless Steel, Plain, 9/16 in Hex Wd (CN-00SS)
- MORTON Flange Nut, #10-24, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-097SS)
- TE-CO Flange Nut, 1/2"-13, 18-8 Stainless Steel, Grade 18-8, Plain, 7/8 in Hex Wd, 1/2 in Hex Ht (47605)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 24 mm Hex Wd, 16 mm Hex Ht, 200 PK (L11590.160.0001)
- TE-CO Flange Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 1/2 in Hex Wd, 5/16 in Hex Ht (41601)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 10, Black Phosphate, 6 PK (78486)
- Bsc Preferred Flange Nuts