Shop All Hex Head Cap Screws
Bsc Preferred
red yellow 1" L, 5 PK
Mfr # 97595A346
Zoro # G911407056
product price: $34.99
/pk 5, $7.00/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Finish red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97595A346
- Zoro # G911407056
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Finish | red yellow |
Description
Brass screws are electrically conductive nonmagnetic and have good corrosion resistance. They are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK (M01300.200.0001)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZA125)
- BSC PREFERRED silver color 1" L, 25 PK (90286A315)
- BSC PREFERRED silver color Zinc-Plated 410 Stainless Steel, 1" L (99795A161)
- BSC PREFERRED Steel, 1" L, 5 PK (91247A408)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92125A302)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A644)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A622)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00757)
- Bsc Preferred Hex Head Cap Screws