Shop All Hex Head Cap Screws
Bsc Preferred
red yellow 0.75" L, 100 PK
Mfr # 97595A398
Zoro # G511407593
product price: $18.45
/pk 100, $0.18/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 0.75"
- Finish red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97595A398
- Zoro # G511407593
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 0.75" |
Details
Finish | red yellow |
Description
Brass screws are electrically conductive nonmagnetic and have good corrosion resistance. They are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0002)
- SUBURBAN BOLT AND SUPPLY Fender Washer, , Steel Zinc Plated Finish (A0580160116FWZ)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- BSC PREFERRED External Hex Head Drilling Screws for Metal Zinc-Plated Steel 1/4 Size 3/4 Long, 100PK (90064A610)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92205A731)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 7/8-9 Thread Size 9 Long (91247A903)
- BSC PREFERRED silver color Zinc-Plated 410 Stainless Steel, 1" L (99795A161)
- BSC PREFERRED red yellow 1" L, 5 PK (97595A346)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92240A581)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04104.025.0150)
- Bsc Preferred Hex Head Cap Screws