Shop All Hex Head Cap Screws
Bsc Preferred
red yellow 0.5" L, 100 PK
Mfr # 97595A424
Zoro # G711407607
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 0.5"
- Finish red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 97595A424
- Zoro # G711407607
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 0.5" |
Details
Finish | red yellow |
Description
Brass screws are electrically conductive nonmagnetic and have good corrosion resistance. They are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Black Oxide Steel (5ZB81)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (U11400.050.0175)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 10 PK (72301)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92198A757)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink Angle 5/16-18 Thrd Size 1 (90729A512)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 5 PK (92186A630)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 7/8-9 Thread Size 9 Long (91247A903)
- BSC PREFERRED Bronze Hex Head Screw 5/8-11 Thread 2-1/4 Long (93516A753)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 25 PK (92240A583)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01062.037.0300)
- Bsc Preferred Hex Head Cap Screws