Shop All Automotive Batteries
Bsc Preferred
Razor Power Core 90 Electric-Powered Scooter 13111402 12V 7Ah Ride-On Toy Replacement Battery
Mfr # AJC-D7S-F2-V-1-263403
Zoro # G812383596
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # AJC-D7S-F2-V-1-263403
- Zoro # G812383596
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Razor Power Core 90 Electric-Powered Scooter 13111402 Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by RazorSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Razor Power Core 90 Electric-Powered Scooter 13111402 12V 7Ah Ride-On Toy Battery?The AJC-D7S-F2-V-1-263403 is the best replacement battery for the Razor Power Core 90 Electric-Powered Scooter 13111402 12V 7Ah Ride-On Toy Battery. What are the dimensions of the Razor Power Core 90 Electric-Powered Scooter 13111402 12V 7Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- TECNIQ 6" Oval Rvrs 6 Led Wht Grmt Mnt Clr Lens Pgtail (TQ T66-WCRP-1)
- SPRINGFIELD MARINE 2-7/8" Series Trac-Lock Locking Slide & Swivel (1100521L1)
- DORMAN OE Replacement 213 Length 10 Millimeter Outer Diameter Plastic (904-015)
- ILC Replacement For AC DELCO 845A (845A)
- ILC Replacement for Uni-select 94r-775 Battery (94R-775 BATTERY UNI-SELECT)
- ILC Replacement for US Battery L16g (L16G US BATTERY)
- ILC Replacement For AC DELCO GC2107 (GC2-107)
- ILC Replacement for Ski-doo Renegade 600cc Snowmobile Battery FOR Year 2006 Model (RENEGADE 600CC SNOWMOBILE BATTERY FOR YEAR)
- ILC Replacement for Triumph Bonneville T100 865cc Motorcycle Battery FOR Year 2007 Model (BONNEVILLE T100 865CC MOTORCYCLE BATTERY FOR)
- ILC Replacement For BUICK LUCERNE V8 46L 720CCA YEAR 2009 BATTERY WXCE1V8 (WX-CE1V-8)
- Bsc Preferred Automotive Batteries