Shop All Automotive Batteries
Bsc Preferred
Razor E500S 13114099 12V 12Ah Electric Scooter Replacement Battery
Mfr # AJC-D12S-M-2-121078
Zoro # G912398124
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D12S-M-2-121078
- Zoro # G912398124
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Razor E500S 13114099 Electric Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by RazorSpecsReplacement BatteriesPart # AJC-D12SVoltage: 12V 12 Volts Capacity: 12AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 3.9 inHeight 3.78 inWeight: 8.3 lbsView Battery Specifications ResourcesReplacing Your Electric Scooter BatteryBenefits of Replacement BatteriesElectric Scooter AGM Battery CareView Electric Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Razor E500S 13114099 12V 12Ah Electric Scooter Battery?The AJC-D12S-M-2-121078 is the best replacement battery for the Razor E500S 13114099 12V 12Ah Electric Scooter Battery. What are the dimensions of the Razor E500S 13114099 12V 12Ah Electric Scooter Replacement Battery?The dimensions are L 5.94 x W3.9 x H 3.78 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 850 lm, LED, 1-13/32" H (M84420-E)
- PUROLATOR Purolator A26273 PurolatorONE Advanced Air Filter (A26273)
- WESTIN Smooth Front Cap (72-11691)
- QUICKCABLE Bent Lug, 1 Ga, 3/8", 90 Degree, PK5 (6401-005FL)
- ILC Replacement For MERCEDES BENZ C220 L4 22L 825CCA YR 1998 (C220 L4 2.2L 825CCA YEAR: 1998 BATTERY:)
- ILC Replacement For Us Battery, Us2200 4PK (US2200-4-PACK)
- ILC Replacement For LEXUS SC430 V8 43L 585CCA AGM YEAR 2010 BATTERY WXDC5U4 (WX-DC5U-4)
- POWERSTAR H-D FAYTX20L Battery For Harley-Davidson 65989-97C (PO46259)
- ILC Replacement for Duracell Sligc110 Battery (SLIGC110 BATTERY DURACELL)
- ILC Replacement For LEXUS IS350 V6 35L 585CCA YEAR 2010 BATTERY (IS350 V6 3.5L 585CCA YEAR: 2010 BATTERY:)
- ILC Replacement For DEKA 8A4D (8A4D)
- Bsc Preferred Automotive Batteries