Shop All Sealing Washers
Bsc Preferred
Pressure-Rated Metal-Bonded Sealing Washer for 7/16 Screw Size 0.422 ID 1.5 OD
Mfr # 91195A135
Zoro # G211462489
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material 18-8 Stainless Steel
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91195A135
- Zoro # G211462489
- Country of Origin China
- Category Sealing Washers
Details
Seal Material | 18-8 Stainless Steel |
Color | silver color |
Description
These washers are rated to withstand pressure up to 100 psi. They are one-piece rubber-to-metal bonded washers that create a stronger seal than metal or rubber alone. Made of 18-8 stainless steel they have good chemical resistance and may be mildly magnetic. The silicone seal has excellent weather resistance. Washers are reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/32X1 1/2 PIN SPRING SLOTTED STAINLESS STEEL (15624PS420)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (BHS7005022-100P1)
- ZORO SELECT Carriage Bolt, 5/16-18x4 1/2 L, Pk50 (U08305.031.0450)
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- ZORO SELECT Sealing Washer, Fits Bolt Size M8 Copper, Plain Finish, 100 PK (M50301.080.0014)
- DANCO Sealing Washer, Rubber, PlainFinish (36333B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61809B)
- PLUMB PAK Rubber Washer, 1 1/2 in (PP826-22)
- Bsc Preferred Sealing Washers