Shop All Press Inserts
Bsc Preferred
Press-Fit Threaded Insert for Composites 1/4-20 Thread Size 0.236 Installed Length
Mfr # 93907A104
Zoro # G611768419
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93907A104
- Zoro # G611768419
- Country of Origin China
- Category Press Inserts
Description
Press these inserts into a drilled hole and the flexible metal teeth anchor them in the material. Use them with carbon fiber fiberglass and garolite. Made of stainless steel and nylon plastic they have excellent corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4x11/16in, 7050lb, PK50 (U39101.025.0068)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (N01200.043.0175)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 10 PK (1570)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- BSC PREFERRED Brass Screw-to-Expand Inserts for Plastic M6 x 1 mm Thread Size, 25PK (94510A050)
- BSC PREFERRED Barbed Inserts for Plastic Brass 1/4-20 Thread Size 1/2 Installed Length, 10PK (93738A230)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK (260-M5-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 9/16 in L, 11/32 in Dia., Brass, Plain, 50 PK (370-332-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-332CR)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (270-4-BR)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (4ZU29)
- Bsc Preferred Press Inserts