Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Press-Fit Studs Zinc-Plated Steel 5/16-18 Thread PEM Fh-0518-12, 25PK
Mfr # 93580A566
Zoro # G511625010
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93580A566
- Zoro # G511625010
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Material | Zinc-Plated Steel |
Description
These steel studs are zinc plated to resist corrosion in wet environments. Press them into a drilled or punched hole with an arbor press or similar pressure tool. Also known as self-clinching studs ribs under the head hold the stud firmly in place. Length listed is overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07410.050.0450)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (54347)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK (FBHEXB14202P25)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U55010.031.0150)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 6 Long (90322A198)
- BSC PREFERRED Fiberglass Threaded Rod 3/4-10 Thread Size 6 Long (91315A190)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 1 Foot Long (90322A199)
- BSC PREFERRED Titanium Threaded Rod 5/16-18 Thread Size 1 Foot Long (96095A160)
- BSC PREFERRED Low-Strength Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (98861A070)
- BSC PREFERRED Low-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (98838A033)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade 2, Plain Finish (1088)
- Bsc Preferred Fully-Threaded Rods & Studs