Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Press-Fit Studs Zinc-Plated Steel 5/16-18 Thread PEM Fh-0518-10, 25PK
Mfr # 93580A565
Zoro # G611625057
product price: $26.75
/pk 25, $1.07/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93580A565
- Zoro # G611625057
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Material | Zinc-Plated Steel |
Description
These steel studs are zinc plated to resist corrosion in wet environments. Press them into a drilled or punched hole with an arbor press or similar pressure tool. Also known as self-clinching studs ribs under the head hold the stud firmly in place. Length listed is overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.040.0020)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK (M36050.068.0001)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- BSC PREFERRED Left-Hand Threaded Low-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Feet Long (93240A037)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 4 Long (90322A173)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 3 Long (90322A187)
- BSC PREFERRED Brass Threaded Rod 5/16-18 Thread Size 4 Long (93025A389)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/8-11 Thread Size 1 Foot Long (95625A308)
- BSC PREFERRED Fiberglass Threaded Rod 3/4-10 Thread Size 4 Feet Long (91315A036)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750675-004BX)
- Bsc Preferred Fully-Threaded Rods & Studs