Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Press-Fit Studs 18-8 Stainless Steel 5/16-18 Thread 1 Long PEM Fhs-0518-16, 10PK
Mfr # 93580A687
Zoro # G611624975
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93580A687
- Zoro # G611624975
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
18-8 stainless steel studs have good chemical resistance and may be mildly magnetic. Press them into a drilled or punched hole with an arbor press or similar pressure tool. Also known as self-clinching studs ribs under the head hold the stud firmly in place. Length listed is overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32527)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33190.012.0044)
- ZORO SELECT #4-40 x 19/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A037)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8038957)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 35 mm Long (93675A504)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (91187A322)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 5 Long (90322A292)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long (98750A499)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-14 Thread Size 1 Foot Long (90322A229)
- BSC PREFERRED Low-Strength Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long, 10PK (90435A144)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- Bsc Preferred Fully-Threaded Rods & Studs