Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Press-Fit Studs 18-8 Stainless Steel 4-40 Thread 3/8 Long PEM Fhs440-6, 50PK
Mfr # 93580A115
Zoro # G411625004
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93580A115
- Zoro # G411625004
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
18-8 stainless steel studs have good chemical resistance and may be mildly magnetic. Press them into a drilled or punched hole with an arbor press or similar pressure tool. Also known as self-clinching studs ribs under the head hold the stud firmly in place. Length listed is overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FBFHN3816P25)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-18 (3552-1/4K)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Hot Dipped Galvanized, 39/64 in Ht, 25 PK (U22281.062.0001)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.075.0300)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod M8 x 1.25 mm Thread Size 35 mm Long (93675A504)
- BSC PREFERRED High-Strength Black-Oxide Steel Threaded Rod 1/2-20 Thread Size 1-1/2 Long (3314N39)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98957A174)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 10 Long (90322A325)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-18 Thread Size 10 Long (90322A389)
- BSC PREFERRED Medium-Strength Threaded Rod Black-Oxide Grade B7 Steel 1/4-28 Thread Size 3 Feet Long (94210A171)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 2 PK (U22080.250.1575)
- Bsc Preferred Fully-Threaded Rods & Studs