Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Press-Fit Studs 18-8 Stainless Steel 2-56 Thread 1/4 Long PEM Fhs-256-4, 50PK
Mfr # 93580A641
Zoro # G811624973
product price: $31.59
/pk 50, $0.63/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93580A641
- Zoro # G811624973
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
18-8 stainless steel studs have good chemical resistance and may be mildly magnetic. Press them into a drilled or punched hole with an arbor press or similar pressure tool. Also known as self-clinching studs ribs under the head hold the stud firmly in place. Length listed is overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Square Drive, 580 PK (09154)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0200)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC2329-2520-SS)
- ZORO SELECT Taper Pin, Threaded, Steel, #10 x 3 (U39002.706.0300)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 3/8-16 Thread Size 4 Long (90575A642)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 4 Long (90322A173)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 5/16-18 Thread Size 6 Long (3313N137)
- BSC PREFERRED Low-Strength Steel Left-Hand Threaded Rod M8 x 1.25 mm Thread Size 40 mm Long (98817A690)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/4-20 Thread Size 1 Long (98750A011)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 1 Foot Long (93250A060)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Plain Finish (36719)
- Bsc Preferred Fully-Threaded Rods & Studs