Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Precision Round Nut with M28 x 5mm Thread for Lead Screw
Mfr # 7549K87
Zoro # G611459317
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 932 Bearing Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 7549K87
- Zoro # G611459317
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Details
Material | 932 Bearing Bronze |
Description
Pair with a motor in automated motion and positioning applications. A tight thread fit allows these lead screws and nuts to make accurate repeatable starts and stops. Also known as single-start and self-locking lead screws and nuts they have a single thread that runs the length of the screw. The nut travels only when the screw turns so your system wont unexpectedly move when the lead screw is at rest. To ensure compatibility select components that have the same thread size.932 bearing bronze nuts have good machinability and wear resistance.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- SOLBERG Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD (32-16)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- NOOK Screw, 91105 (91105)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- NOOK Screw, 91076 (91076)
- THOMSON Ball Screw, 1.000 In Dia, 48 In L, Steel (190-9104CTL48)
- EKLIND 5mm Ball Hex-L® Key (18610)
- Bsc Preferred Ball Screw Flanges & End Blocks