Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
Precision Flange Nut M12 x 3mm Thread for Lead Screw
Mfr # 7549K17
Zoro # G211459359
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Manganese Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 7549K17
- Zoro # G211459359
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Details
Material | Manganese Bronze |
Description
Pair with a motor in automated motion and positioning applications. A tight thread fit allows these lead screws and nuts to make accurate repeatable starts and stops. Also known as single-start and self-locking lead screws and nuts they have a single thread that runs the length of the screw. The nut travels only when the screw turns so your system wont unexpectedly move when the lead screw is at rest. To ensure compatibility select components that have the same thread size.Manganese bronze nuts have good strength and wear resistance.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350L-5016L-X)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- DDS Shaft Seal, TCV, 32mm ID, Fluoro Rubber (324510TCV)
- BALDOR-RELIANCE Motor, 1/2 HP, 3450 rpm, 3-Phase (M3460)
- ISEL 16mm Diameter Ball Nuts (213503)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- PEER Flange Unit Standard Four Bolt With Set Screw Locking Insert (UCF212-36)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1" Od (STC-100-360)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- Bsc Preferred Ball Screw Flanges & End Blocks