Shop All Flange Nuts
Bsc Preferred
Precision Acme Flange Nut 1/2-10 Thread Size
Mfr # 97790A110
Zoro # G011433313
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 932 Bearing Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97790A110
- Zoro # G011433313
- Country of Origin China
- Category Flange Nuts
Details
Material | 932 Bearing Bronze |
Description
Pair with a motor in automated motion and positioning applications. A tight thread fit allows these lead screws and nuts to make accurate repeatable starts and stops. Also known as single-start and self-locking lead screws and nuts they have a single thread that runs the length of the screw. The nut travels only when the screw turns so your system wont unexpectedly move when the lead screw is at rest. To ensure compatibility please select components that have the same thread direction and size.932 bearing bronze and 673 bronze nuts are wear resistant. They have good machinability and fair corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.Flange nuts have wide machinable surfaces for custom mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-5M)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.060.0010)
- METABO HPT Common Nail, 1-3/4 in L, Steel, Electro Galvanized Finish, 18 ga (HI5994)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 0.75 in Hex Wd, 250 PK (50NRL5)
- FIBERGRATE Flange Nut, 3/4"-10, Isoplast, Not Graded, Plain, 3/4 in Hex Wd (874370)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 10, Black Phosphate, 12 PK (933421)
- DISCO Flange Nut, M8-1.25, Blackened, 13 mm Hex Wd (11191PK)
- MTD Nut-Hex Flange M5- (712-05017)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09633)
- MORTON Flange Nut, #6-32, Stainless Steel, Plain, 5/16 in Hex Wd (CN-095SS)
- Bsc Preferred Flange Nuts