Shop All Flange Nuts
Bsc Preferred
Precision Acme Flange Nut 1-10 Thread Size
Mfr # 97790A170
Zoro # G111429254
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97790A170
- Zoro # G111429254
- Country of Origin China
- Category Flange Nuts
Description
Pair with a motor in automated motion and positioning applications. A tight thread fit allows these lead screws and nuts to make accurate repeatable starts and stops. Also known as single-start and self-locking lead screws and nuts they have a single thread that runs the length of the screw. The nut travels only when the screw turns so your system wont unexpectedly move when the lead screw is at rest. To ensure compatibility please select components that have the same thread direction and size.932 bearing bronze and 673 bronze nuts are wear resistant. They have good machinability and fair corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.Flange nuts have wide machinable surfaces for custom mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-7/8" L, PK100 (WWG-BP-2105)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01200.037.0500)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-3/4" L, Steel Zinc Plated, 5 PK (2634434)
- MIDWEST FASTENER Flange Nut, 5/16"-24, Steel, Chrome Plated, 6 PK (39291)
- MORTON Flange Nut, M8-1.25, Carbon Steel, Black Oxide, 14.3 mm Hex Wd (CN-508)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (62NRNS)
- MORTON Flange Nut, 3/8"-16, Stainless Steel, Plain, 11/16 in Hex Wd (CN-10SS)
- MTD Nut-Hex Flange (712-0417A)
- MIDWEST FASTENER Flange Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09631)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (76125)
- Bsc Preferred Flange Nuts