Shop All Specialty Rechargeable Batteries
Bsc Preferred
Power Wheels Barbie Take Along Tunes Jeep 4X4 77770 12V 12Ah Ride-On Toy Replacement Battery
Mfr # AJC-D12S-V-1-255008
Zoro # G412387659
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D12S-V-1-255008
- Zoro # G412387659
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Power Wheels Barbie Take Along Tunes Jeep 4X4 77770 Ride-On Toy Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Power WheelsSpecsReplacement BatteriesPart # AJC-D12SVoltage: 12V 12 Volts Capacity: 12AhTerminals: F2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 3.9 inHeight 3.78 inWeight: 8.3 lbsView Battery Specifications ResourcesReplacing Your Ride-On Toy BatteryBenefits of Replacement BatteriesRide-On Toy AGM Battery CareView Ride-On Toy Battery ResourcesFAQsWhat is the best replacement battery for the Power Wheels Barbie Take Along Tunes Jeep 4X4 77770 12V 12Ah Ride-On Toy Battery?The AJC-D12S-V-1-255008 is the best replacement battery for the Power Wheels Barbie Take Along Tunes Jeep 4X4 77770 12V 12Ah Ride-On Toy Battery. What are the dimensions of the Power Wheels Barbie Take Along Tunes Jeep 4X4 77770 12V 12Ah Ride-On Toy Replacement Battery?The dimensions are L 5.94 x W3.9 x H 3.78 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 10Ft (180212)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM1205-229 (MAX3948881)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275264)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24AWG Black 10ft (N200-010-BK)
- ILC Replacement for Tomtom P5 (P5 TOMTOM)
- ILC Replacement for Lithonia Aa1000 MBT Nicad 1.2v (AA1000 MBT NICAD 1.2V LITHONIA)
- ILC Replacement For CAMERON SINO, CSLI1XL (CS-LI1XL)
- ILC Replacement for Motorola Radius Gp350 (RADIUS GP350 MOTOROLA)
- BATTERY CLERK AJC® Universal Power 12 Volt 4.5 Ah (UB1245) 12V 4.5Ah Alarm Battery (12-Volt-4.5-Ah-UB1245Universal-Power-12)
- ILC Replacement for Philips FR2 Battery (FR2 BATTERY PHILIPS)
- DANTONA Battery, TOOL-536LI-15 (TOOL-536LI-15)
- Bsc Preferred Specialty Rechargeable Batteries