Shop All Sealed Lead Acid Batteries
Bsc Preferred
Power Patrol SLA1156 12V 35Ah UPS Replacement Battery
Mfr # AJC-D35S-M-0-123924
Zoro # G612387145
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D35S-M-0-123924
- Zoro # G612387145
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Description
Replacement compatible with Power Patrol SLA1156 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Power PatrolSpecsReplacement BatteriesPart # AJC-D35SVoltage: 12V 12 Volts Capacity: 35AhTerminals: NBChemistry: Sealed Lead Acid AGMLength 7.76 inWidth 5.16 inHeight 6.38 inWeight: 23.6 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the Power Patrol SLA1156 12V 35Ah UPS Battery?The AJC-D35S-M-0-123924 is the best replacement battery for the Power Patrol SLA1156 12V 35Ah UPS Battery. What are the dimensions of the Power Patrol SLA1156 12V 35Ah UPS Replacement Battery?The dimensions are L 7.76 x W5.16 x H 6.38 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for E100T Monitor Data Electronics With 12V Charger (MAX3961448)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F2)
- LOWELL 8in Speaker Package (DSL-805-72K)
- MONOPRICE Coaxial Cable, RG-6, 12 ft., Black (3032)
- BSC PREFERRED Japan PE12V24 12V 26Ah Sealed Lead Acid Replacement Battery (AJC-D26S-J-0-254051)
- BSC PREFERRED Eaton 9PX1000RT 12V 9Ah UPS Replacement Battery (AJC-D9S-F2-V-3-262782)
- BSC PREFERRED Schumacher Electric IP-1875C Instant Power 12V 18Ah Jump Starter Replacement Battery (AJC-D18S-V-1-254286)
- BSC PREFERRED Duracell DURA12-7F2 12V 7Ah Sealed Lead Acid Replacement Battery (AJC-D7S-F2-V-0-191168)
- BSC PREFERRED Teledyne 118-0075 6V 10Ah Emergency Light Replacement Battery (AJC-C10S-V-1-201712)
- BSC PREFERRED CSB GH1213 12V 1.3Ah Sealed Lead Acid Replacement Battery (AJC-D1.2S-A-1-155688)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for BMW R1200C R1150GS, R 51913 (ML22-12GEL37)
- Bsc Preferred Sealed Lead Acid Batteries