Shop All Riding Lawn Mower & Small Tractor Parts
Bsc Preferred
Power Equipment Brush Mower 12V 9Ah Lawn and Garden Replacement Battery
Mfr # AJC-D9S-C-0-161198
Zoro # G012412690
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D9S-C-0-161198
- Zoro # G012412690
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Description
Replacement compatible with Apex Battery 1UD5742 Sealed Lead Acid Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Apex BatterySpecsReplacement BatteriesPart # AJC-D18SVoltage: 12V 12 Volts Capacity: 18AhTerminals: NBChemistry: Sealed Lead Acid AGMLength 7.09 inWidth 3.03 inHeight 6.57 inWeight: 12.1 lbsView Battery Specifications ResourcesReplacing Your Sealed Lead Acid BatteryBenefits of Replacement BatteriesSealed Lead Acid AGM Battery CareView Sealed Lead Acid Battery ResourcesFAQsWhat is the best replacement battery for the Apex Battery 1UD5742 12V 18Ah Sealed Lead Acid Battery?The AJC-D18S-J-0-180614 is the best replacement battery for the Apex Battery 1UD5742 12V 18Ah Sealed Lead Acid Battery. What are the dimensions of the Apex Battery 1UD5742 12V 18Ah Sealed Lead Acid Replacement Battery?The dimensions are L 7.09 x W3.03 x H 6.57 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- WESTWARD Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle (4LVR4)
- SILKY SAWS Silky ZUBAT 330 Hand Saw Large teeth (270-33)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X10)
- AFTERMARKET Cogged Wedge Fan Belt Made Fits Case-IH Tractor Models 2870 995 484 + (A138001)
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Deck 5/8in. x 147-7/8in. (75-682)
- MTD Dipstick Asm-Engin (951-05161)
- STENS New 430-508 Pto Switch For Gravely Tractor Models Pro Master 200 And 300 03454900, 045848 (430-508)
- STENS New 520-024 Carburetor For Briggs & Stratton Most 445777, 40F777, 40G777 Engines (520-024)
- AFTERMARKET Lower Radiator Hose (CH10310)
- AFTERMARKET JDS578 Chrome Exhaust Stack with bend Fits John Deere (JDS578-STR)
- Bsc Preferred Lawn Mowers & Accessories