Shop All Socket Head Cap Screws
Bsc Preferred
Polypropylene Plastic Socket Head Screw M8 x 1.25 mm Thread 25 mm Long Off-White, 10PK
Mfr # 99477A148
Zoro # G811401666
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99477A148
- Zoro # G811401666
- Country of Origin China
- Category Socket Head Cap Screws
Details
Material | Polypropylene Plastic |
Description
These screws are chemical and oil resistant nonconductive and lightweight. Length is measured from under the head. Polypropylene screws resist grease acids and alkalies better than nylon screws. Unlike nylon they won't absorb moisture.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03801606.BO.IAR)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.025.0150)
- ZORO SELECT M6-1.00 x 10 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M610D7985AB)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00724)
- BSC PREFERRED Vented Socket Head Screw M3 x 0.5 mm Thread 8 mm Long, 5PK (93235A312)
- BSC PREFERRED Brass Socket Head Screw 4-40 Thread Size 5/16 Long, 10PK (93465A107)
- BSC PREFERRED PEEK Plastic Socket Head Screw M6 x 1 mm Thread 12 mm Long Beige (98885A235)
- BSC PREFERRED Titanium Socket Head Screw 1/4-20 Thread Size 3/4 Long (95435A755)
- BSC PREFERRED Alloy Steel Socket Head Screw Black Oxide M4 x 0.7 mm Thread 90 mm Long, 10PK (91290A183)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1-1/2 Long, 10PK (92196A587)
- BSC PREFERRED Brass Socket Head Screw 1/4-20 Thread Size 1-3/4 Long, 5PK (93465A548)
- Bsc Preferred Socket Head Cap Screws