Shop All Thread Forming Taps
Bsc Preferred
Plug Chamfer Tap for M30 x 3.5 mm Insert Thread
Mfr # 92450A345
Zoro # G611768327
Free Shipping & Returns
$639.99
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
- Brand Bsc Preferred
- MFR # 92450A345
- Zoro # G611768327
- Country of Origin China
- Category Thread Forming Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- SORBO Razor Blades Pack of Ten, 10PK (1982)
- VEGA Hex 8Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H080SB)
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes (1410104101)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102501)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145100)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- Bsc Preferred Thread Forming Taps