Shop All Hand Taps
Bsc Preferred
Plug Chamfer Tap for M20 x 1.5 mm Thread Helical Insert
Mfr # 92450A311
Zoro # G411462500
product price: $445.99
/ea
Free Shipping & Returns
$445.99
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
- Brand Bsc Preferred
- MFR # 92450A311
- Zoro # G411462500
- Country of Origin China
- Category Hand Taps
Description
Add threads to holes in preparation for installing helical inserts. These taps are made of uncoated high-speed steel and are for use on most metal and plastic. The square shank is compatible with tap wrenches and tap holders for drill presses and milling machines.Plug-chamfer taps are a versatile choice for most tapping applications. With 3-5 chamfered cutting threads they require moderate torque and are often used for start-to-finish tapping of through holes and closed-end holes. When using them to tap closed-end holes be sure to leave sufficient space at the bottom for chips to accumulate.
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
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64 (69853)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1110)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-10-5PK)
- KEO Countersink, 6 FL, 82 Deg, 1 In, HSS (55031)
- BSC PREFERRED Left-Hand Tap for 5/8-11 Size Insert (92090A351)
- BSC PREFERRED Left-Hand Tap for 5/16-24 Size Insert (92090A323)
- BSC PREFERRED Left-Hand Tap for 5/16-18 Size Insert (92090A321)
- REGAL CUTTING TOOLS 3"-8 H8 6 Flt. Plug 8 Pitch Hand Tap (017896AS)
- DRILL AMERICA 1-1/16"-18 HSS Plug Hand Tap (DWTST1-1/16-18P)
- GREENFIELD THREADING 5/8-11NC HTGP H3 4FL HND TAP TICN PLG (173148)
- DRILL AMERICA 3/8"-14 HSS Plug Hand Tap (DWTST3/8-14P)
- Bsc Preferred Taps