Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Two-Arm 5/16-18 Thread 1-1/4 Long, 5PK
Mfr # 91185A965
Zoro # G511396705
product price: $19.89
/pk 5, $3.98/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91185A965
- Zoro # G511396705
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Arms provide a flat surface to push your fingers against. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Carbon Steel, 5 PK (450-12)
- MIDWEST FASTENER 3/16-24 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01044)
- BSC PREFERRED Swivel-Tip Thumb Screw 1/4-20 Thread Size 2 Long (90282A205)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 3/8 Long 3/8 Diameter Head (91830A102)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Steel Knurled-Head Thumb Screw High-Profile 1/4-20 Thread Size 1 Long (90200A548)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 7/16 Long 3/8 Diameter Head (91830A104)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06012-001P1)
- Bsc Preferred Thumb Screws