Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Large-Grip 5/16-24 Thread Size 7/8 Long, 5PK
Mfr # 91185A855
Zoro # G511396545
product price: $22.55
/pk 5, $4.51/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91185A855
- Zoro # G511396545
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These thumb screws have a large head that allows you to grip them with your entire hand for greater torque while tightening than standard knurled plastic-head thumb screws. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08806)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC2311-2520-SS)
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-316SS)
- BSC PREFERRED Steel Knurled-Head Thumb Screw High-Profile 1/4-20 Thread Size 1 Long (90200A548)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1/2 Long, 25PK (94323A952)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- BSC PREFERRED Large-Diameter Swivel-Tip Thumb Screw 5/8-11 Thread Size 4-9/16 Long (90165A537)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- Bsc Preferred Thumb Screws