Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 7/8 Long, 10PK
Mfr # 91185A829
Zoro # G511396637
product price: $33.25
/pk 10, $3.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91185A829
- Zoro # G511396637
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These thumb screws have a large head that allows you to grip them with your entire hand for greater torque while tightening than standard knurled plastic-head thumb screws. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1082-SS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.080.0070)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03305)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07566.062.0250)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Knurled, Zinc Plated Steel, 1/2" Head Ht (TS-312)
- Bsc Preferred Thumb Screws