Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/8 Long, 10PK
Mfr # 91185A821
Zoro # G111396761
product price: $26.45
/pk 10, $2.65/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91185A821
- Zoro # G111396761
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These thumb screws have a large head that allows you to grip them with your entire hand for greater torque while tightening than standard knurled plastic-head thumb screws. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 10 PK (U01210.050.0275)
- ZORO SELECT Solid Rivet, Flat Head, 0.119 in Dia., 0.2188 in L, Steel Body, 800 PK (TRSL01.25)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 25/64 in L, Aluminum Body, 500 PK (U33620.012.0042)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- BSC PREFERRED Swivel-Tip Thumb Screw 1/4-20 Thread Size 2 Long (90282A205)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 1/4-20 Thread Size 3/4 Long (98816A266)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/8 in Lg (Z1069)
- Bsc Preferred Thumb Screws