Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 16 mm Long, 5PK
Mfr # 96016A583
Zoro # G111396440
product price: $17.95
/pk 5, $3.59/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96016A583
- Zoro # G111396440
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
A knurled head allows for slip-resistant controlled adjustment. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.29 in Dia., 21/32 in L, Nylon Body, 40 PK (27PIF0072)
- ZORO SELECT Push-In Rivet, Flat Head, 453/500 in L, Nylon Body, 25 PK (5ZDL9)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, 316 Stainless Steel, Plain (N2002-316SS-6)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK (HF18140500-005P2)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Large-Diameter Swivel-Tip Thumb Screw 5/8-11 Thread Size 4-9/16 Long (90165A537)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M5 x 0.80 mm Thread Size 30 mm Long (99607A288)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 1/4-20 Thread Size 3/4 Long (98816A266)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS9)
- Bsc Preferred Thumb Screws