Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Knurled M5 x 0.8 mm Thread 8 mm Long, 10PK
Mfr # 96016A564
Zoro # G511396712
product price: $14.75
/pk 10, $1.48/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 96016A564
- Zoro # G511396712
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
A knurled head allows for slip-resistant controlled adjustment. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 80131 8 x 3 in. Phillips Pan Head Sheet Metal Screw (77222)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4428)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Brass Steel Pan Head Phillips Drive, 40 PK (64146)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.016.0075)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- BSC PREFERRED Four-Arm Extended-Tip Thumb Screw 3/8-16 Thread Size 3 Long (93005A589)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M5 x 0.80 mm Thread Size 30 mm Long (99607A288)
- FASCOMP Thumb Screw, #8-32 Thread Size, Aluminum, 3/8 in Lg (FC7106-A)
- Bsc Preferred Thumb Screws