Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Knurled 8-32 Thread Size 1/2 Long, 25PK
Mfr # 91185A293
Zoro # G111396570
product price: $25.65
/pk 25, $1.03/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91185A293
- Zoro # G111396570
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These thumb screws have a knurled head for a slip-resistant controlled adjustment. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030140-100P1)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01209.037.0300)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U39350.015.0175)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 3/8 Long 3/8 Diameter Head (91830A102)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-07-M7-)
- Bsc Preferred Thumb Screws