Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screws Knurled 5/16-18 Thread Size 7/8 Long, 5PK
Mfr # 91185A495
Zoro # G511396750
product price: $17.95
/pk 5, $3.59/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91185A495
- Zoro # G511396750
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These thumb screws have a knurled head for a slip-resistant controlled adjustment. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #8-32, 3/16 in L, 0.234 in Insert Dia., 0.226 in Tapered End Dia., Brass, 100 PK (1GML8)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-CAH2-610-4.2/B1)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- Bsc Preferred Thumb Screws