Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screw with Hex Drive 1/4-28 Thread Size 1-1/8 Long, 10PK
Mfr # 98704A730
Zoro # G511395401
product price: $30.89
/pk 10, $3.09/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98704A730
- Zoro # G511395401
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Tighten these thumb screws by hand or with a hex key for more torque. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0040)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04160.025.0125)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0742)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 5 PK (ZSCRW-129)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1/2 Long, 25PK (94323A952)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- BSC PREFERRED Steel Flanged Spade-Head Thumb Screws 6-32 Thread Size 1/4 Long, 25PK (90179A144)
- BSC PREFERRED Steel Knurled-Head Thumb Screw High-Profile 1/4-20 Thread Size 1 Long (90200A548)
- BSC PREFERRED Knurled-Head Thumb Screw Stainless Steel Low-Profile 4-40 Thread Size 5/16Long 5/16 Diameter Head (91746A113)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 1/4-20 Thread Size 3/4 Long (98816A266)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 2 in Lg, 2 PK (Z0671)
- Bsc Preferred Thumb Screws