Shop All Thumb Screws
Bsc Preferred
Plastic-Head Thumb Screw with Hex Drive 10-32 Thread Size 1/2 Long, 10PK
Mfr # 98704A525
Zoro # G111395191
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98704A525
- Zoro # G111395191
- Country of Origin China
- Category Thumb Screws
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
Tighten these thumb screws by hand or with a hex key for more torque. They have a lightweight and nonconductive plastic head and chemical-resistant 18-8 stainless steel threads. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0037)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Square Drive, 30 PK (64035)
- ZORO SELECT Machine Screw Nut, M4-0.70, Nylon, Not Graded, Plain, 3 mm Ht, 25 PK (04M040070HN)
- ZORO SELECT Barrel Bolt, 5/16"-18, 1 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5040)
- BSC PREFERRED Plastic-Head Thumb Screws Two-Arm 1/4-20 Thread 3/4 Long, 10PK (91185A921)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- BSC PREFERRED Zinc-Plated Steel Wing-Head Thumb Screws 5/16-18 Thread Size 1/2 Long, 5PK (91510A165)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip M6 x 1mm Thread Size 10mm Long, 10PK (96016A501)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316SS)
- Bsc Preferred Thumb Screws