Shop All Hex Head Cap Screws
Bsc Preferred
Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink M5 x 0.80mm Thread 20mm Long
Mfr # 90729A369
Zoro # G911409203
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90729A369
- Zoro # G911409203
- Country of Origin China
- Category Hex Head Cap Screws
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Screws are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated screws have added protection against oxidation and corrosion.Screws with an undercut profile have a shallow head for use in thin materials. They have a 100° countersink angle that distributes pressure over a wide area to prevent crushing soft materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 (U07840.037.0100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 55 mm Bore Dia., 10 PK (M36050.055.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.201 in Dia., 0.3906 in L, Steel Body, 165 PK (TRSL06)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 3/4-16 Thread Size 2-1/2 Long, 5PK (92865A477)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M12 x 1.75 mm Thread 120 mm Long, 5PK (91280A741)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M7 x 1 mm Thread 20 mm Long, 25PK (91280A414)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Corrosion-Resistant Coated 5/16-18 Thread 1/2 L, 5PK (94967A427)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Black Resistant Coated M10 x 1.5 Thread 25mm, 5PK (96364A211)
- BSC PREFERRED JIS High-Strength Steel Flanged Hex Head Screw M12 x 1.25 mm Thread 40 mm Long, 10PK (95735A118)
- BSC PREFERRED Zinc Yellow-Chromate Plated Hex Head Screw Grade 8 Steel 5/8-18 Thread Size 1-1/2 Long, 10PK (92620A824)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M01230.050.0025)
- Bsc Preferred Hex Head Cap Screws