Shop All Hex Head Cap Screws
Bsc Preferred
Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink M4 x 0.70mm Thread 16mm Long
Mfr # 90729A269
Zoro # G211409934
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90729A269
- Zoro # G211409934
- Country of Origin China
- Category Hex Head Cap Screws
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Screws are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated screws have added protection against oxidation and corrosion.Screws with an undercut profile have a shallow head for use in thin materials. They have a 100° countersink angle that distributes pressure over a wide area to prevent crushing soft materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U08210.037.0200)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.100.0500)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 10 PK (99795A193)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92210A458)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 25 PK (92240A622)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92210A243)
- BSC PREFERRED Black Black-Oxide Alloy Steel, 12" L (90115A032)
- BSC PREFERRED Nylon Hex Head Screws 1/2-13 Thread Size 2-1/2 Long Off-White, 10PK (91244A722)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04160.025.0125)
- Bsc Preferred Hex Head Cap Screws