Shop All Hex Head Cap Screws
Bsc Preferred
Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink Angle 5/16-18 Thrd Size 1
Mfr # 90729A512
Zoro # G911409104
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90729A512
- Zoro # G911409104
- Country of Origin China
- Category Hex Head Cap Screws
Description
More corrosion resistant than 18-8 stainless steel screws these screws have excellent resistance to chemicals and salt water. They may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Screws with an undercut profile have a shallow head for use in thin materials. Screws with a 100° countersink angle distribute pressure over a wide area to prevent crushing soft materials.Passivated stainless steel screws have added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 10 PK (U17243.031.0100)
- MKT FASTENING Forway Double Lag Shield, 11/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (1106000)
- BASF Grip-Rite 2-1/2 in. Masonry Bright Steel Nail T-Head Head 5 lb (212TFMAS5)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (523076-100)
- BSC PREFERRED Thread-Forming Screws for Soft Metal Zinc-Plated Steel Hex Head Drive M4 Thread 16 mm Long, 50PK (94209A322)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Hex Head Screws 8-32 Thread Size 3/4 Long, 10PK (91720A197)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M7 x 1 mm Thread 10 mm Long, 25PK (91280A977)
- BSC PREFERRED Black-Oxide Alloy Steel Hex Drive Flat Head Screw 1/2-13 Thread Size 12 Long (91253A771)
- BSC PREFERRED Black-Oxide 18-8 Stainless Steel Hex Drive Flat Head Screws 10-32 Thread Size 3/4 Long, 50PK (93791A518)
- BSC PREFERRED Acme Right-Hand Hex Head Screw 1/2-10 Thread Size 4 Long (93097A180)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- Bsc Preferred Hex Head Cap Screws