Shop All Machine Screws
Bsc Preferred
Passivated 18-8 Stainless Steel Phillips Oval Head Screws 10-32 Thread 1/2 Long, 100PK
Mfr # 91802A829
Zoro # G111432339
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Passivated 18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91802A829
- Zoro # G111432339
- Country of Origin China
- Category Machine Screws
Details
Material | Passivated 18-8 Stainless Steel |
Finish | silver color |
Description
These screws have a decorative domed head that sits above the surface when installed. They're angled under the head so they can be countersunk in a hole. Made from 18-8 stainless steel they have good chemical resistance and may be mildly magnetic. Length is measured from the top of the bevel.Passivated stainless steel screws provide added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0606-EA-100)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S8D-FH)
- BSC PREFERRED Passivated 18-8 Stainless Steel Phillips Flat Head Screw M5 x 0.8 mm Thread 70 mm Long, 10PK (92010A355)
- BSC PREFERRED High-Strength High-Temperature PEEK Screw Slotted Flat Head 6-32 Thread Size 3/8 Long (96367A651)
- BSC PREFERRED Steel Slotted Oval Head Screws 6-32 Thread Size White-Painted, 10PK (99050A315)
- BSC PREFERRED Zinc-Plated Alloy Steel Torx Flat Head Screws M4 x 0.7 mm Thread Size 20 mm Long, 50PK (90236A135)
- BSC PREFERRED Black-Oxide Alloy Steel Torx Flat Head Screws 1/4-20 Thread Size 3/4 Long, 50PK (94414A540)
- BSC PREFERRED Zinc-Plated Steel Phillips Flat Head Screws 82 Degree Countersink Angle 10-24 Thread 3/4 L, 100PK (90273A245)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (36143)
- Bsc Preferred Machine Screws