Shop All Machine Screws
Bsc Preferred
Passivated 18-8 Stainless Steel Phillips Flat Head Screw M4 x 0.7 mm Thread 90 mm Long, 10PK
Mfr # 92010A822
Zoro # G011456541
product price: $31.59
/pk 10, $3.16/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Passivated18-8 Stainless Steel
- Finish silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92010A822
- Zoro # G011456541
- Country of Origin China
- Category Machine Screws
Details
Material | Passivated18-8 Stainless Steel |
Finish | silver color |
Description
These screws have good chemical resistance and may be mildly magnetic. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Passivated stainless steel screws provide added protection against oxidation and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE34)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08305.062.0300)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0200)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- ZORO SELECT #4-40 x 43/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA9)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0150)
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B100)
- Bsc Preferred Machine Screws