Shop All Sealed Lead Acid Batteries
Bsc Preferred
Para Systems RST62 Tower 12V 8Ah UPS Replacement Battery
Mfr # AJC-D8S-T-20-160623
Zoro # G312402698
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-D8S-T-20-160623
- Zoro # G312402698
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Description
Replacement compatible with Para Systems RST62 Tower UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by Para SystemsSpecsReplacement BatteriesPart # AJC-D8SVoltage: 12V 12 Volts Capacity: 8AhTerminals: F2Number of batteries required for full replacement: 20Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the Para Systems RST62 Tower 12V 8Ah UPS Battery?The AJC-D8S-T-20-160623 is the best replacement battery for the Para Systems RST62 Tower 12V 8Ah UPS Battery. What are the dimensions of the Para Systems RST62 Tower 12V 8Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F (MAX3942610)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- ADD-ON 5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini (USB5IN1CHARGER)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- BSC PREFERRED Firman Model: T08071 12V 18Ah Generator Replacement Battery (AJC-D18S-V-1-254295)
- BSC PREFERRED Duracell DURA12-7F2 12V 7Ah Sealed Lead Acid Replacement Battery (AJC-D7S-F2-V-0-191168)
- BSC PREFERRED Teledyne 118-0075 6V 10Ah Emergency Light Replacement Battery (AJC-C10S-V-1-201712)
- BSC PREFERRED Power Patrol SLA1156 12V 35Ah UPS Replacement Battery (AJC-D35S-M-0-123924)
- BSC PREFERRED Eaton 9PX1000RT 12V 9Ah UPS Replacement Battery (AJC-D9S-F2-V-3-262782)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- Bsc Preferred Sealed Lead Acid Batteries