Shop All Cordless Tool Accessories
Bsc Preferred
Panasonic EZ595 EZ907 2100mAh Power Tool Replacement Battery
Mfr # CS-MKE960PW.2
Zoro # G312416244
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-MKE960PW.2
- Zoro # G312416244
- Country of Origin Multiple
- Category Cordless Tool Accessories
Description
This is a replacement compatible with a Panasonic Power Tool BatteryVolts: 9.6V 9.6 VoltsCapacity: 2100mAh 2.1AhType: Ni-MHColor: BlackPanasonic EZ595 EZ907 Replacement Batteries.Dimensions: 4.06 in. L x 2.48 in. W x 2.64 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Panasonic.FAQsWhat is the best replacement battery for the Panasonic EZ595 EZ907 2100mAh Power Tool Battery?The CS-MKE960PW.2 is the best replacement battery for the Panasonic EZ595 EZ907 2100mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" - 1/2" 5 Piece SDS-Plus Hammer Bit Drill Bit Set (SDSSET)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 6 pieces (168PS/6)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- FEIN Side Cover Gx75 (39000000516)
- FEIN Adapter_Weldon 3/4 (63901078010)
- DANTONA Power Tool Battery, TOOL-484LI-15 (TOOL-484LI-15)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Pack (48-11-1850R)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- DEWALT 12V/20V MAX* Bluetooth(R) Cordless Jobsite Radio (DCR028B)
- ILC Replacement for Hilti Sf144-a Battery (SF144-A BATTERY HILTI)
- Bsc Preferred Cordless Tools