Shop All Sealing Washers
Bsc Preferred
Oil-Resistant Rubber Sealing Washers Fluoroelastomer for Number 12 Screw 0.195 ID 0.563 OD, 25PK
Mfr # 90397A180
Zoro # G811462421
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Fluoroelastomer Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90397A180
- Zoro # G811462421
- Country of Origin China
- Category Sealing Washers
Details
Seal Material | Fluoroelastomer Rubber |
Description
These washers surpass other rubber washers when it comes to withstanding oil grease and fuel. They create a light duty seal around fasteners to prevent fluids from leaking and damp vibration.Viton fluoroelastomer and fluoroelastomer washers withstand oil chemicals and high temperatures better than neoprene washers.FDA-compliant washers are safe for direct contact with food.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76561)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS832)
- TINKERTOOLS GR024L Round Head Framing Nails 3.25 x 0.131 in. (TI2515979)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU2)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-9)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0014)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- Bsc Preferred Sealing Washers