Shop All Thumb Screws
Bsc Preferred
Nylon Thumb Screw with Slotted Drive 10-32 Thread Size 1/4 Long, 100PK
Mfr # 94320A430
Zoro # G211396449
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94320A430
- Zoro # G211396449
- Country of Origin China
- Category Thumb Screws
Details
Material | Nylon Plastic |
Description
These nylon thumb screws are chemical resistant nonconductive and lightweight. They have a knurled head for slip-resistant controlled adjustment. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.080.0016)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB30)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY88)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPFIX-10-100P)
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- BSC PREFERRED Stainless Steel Raised Knurled-Head Thumb Screw 4-40 Thread Size 7/16 Long 3/8 Diameter Head (91830A104)
- BSC PREFERRED Swivel-Tip Thumb Screw 3/8-16 Thread Size 3 Long (90282A233)
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Carbon Steel, 5mm Head Ht (362406008)
- Bsc Preferred Thumb Screws