Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Nylon Threaded Rod M6 x 1 mm Thread Size 1 M Long
Mfr # 98882A249
Zoro # G711433170
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6 Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98882A249
- Zoro # G711433170
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Material | Nylon 6/6 Plastic |
Description
These threaded rods are made from nylon 6/6 and resist oil grease and solvents except mineral acids. Theyre nonconductive making them good for use around sensitive electrical components.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/16 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0031)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1218)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.060.0010)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- BSC PREFERRED Fiberglass Threaded Rod 1-8 Thread Size 8 Feet Long (91315A238)
- BSC PREFERRED Low-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread Size 150 mm Long (98861A607)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-16 Thread Size 6 Long (90322A198)
- BSC PREFERRED Medium-Strength Threaded Rod Grade B16 Steel 3/4-10 Thread Size 8 Long (95456A866)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 4 Long (98750A495)
- BSC PREFERRED Fiberglass Threaded Rod 1-8 Thread Size 4 Feet Long (91315A038)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45540)
- Bsc Preferred Fully-Threaded Rods & Studs