Shop All Thumb Screws
Bsc Preferred
Nylon Raised-Head Thumb Screws 8-32 Thread Size 3/8 Long, 50PK
Mfr # 94323A592
Zoro # G911395254
product price: $35.59
/pk 50, $0.71/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94323A592
- Zoro # G911395254
- Country of Origin China
- Category Thumb Screws
Details
Material | Nylon Plastic |
Description
A raised head makes these thumb screws easy to grip. Made from nylon they're chemical resistant nonconductive and lightweight. A knurled head allows for slip-resistant controlled adjustment. Length is measured from under the collar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M20-2.5mm, Plain Finish (36554)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07331)
- RAF Captive Panel Screw, #10-32 Thrd Sz, 11/16 in Lg, Round, Stainless Steel (0882-SS)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- BSC PREFERRED Soft-Tip Thumb Screw 8-32 Thread Size 1/2 Long (90772A383)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M2.5 x 0.45 mm Thread Size 8 mm Long (99607A264)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 1/2 Long (98816A249)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw M5 x 0.80 mm Thread Size 30 mm Long (99607A288)
- BSC PREFERRED Four-Arm Extended-Tip Thumb Screw 3/8-16 Thread Size 3 Long (93005A589)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066-SS)
- Bsc Preferred Thumb Screws