Shop All Cell Phone Batteries
Bsc Preferred
Nokia N73 N73 Music Edition N93 N93 RM-5 Mobile Phone Repl. Battery
Mfr # CS-NK6MXL.2
Zoro # G112420977
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # CS-NK6MXL.2
- Zoro # G112420977
- Country of Origin Multiple
- Category Cell Phone Batteries
Description
Replacement compatible with APC Smart-UPS SU700BX120 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by APCSpecsReplacement BatteriesPart # AJC-D7SVoltage: 12V 12 Volts Capacity: 7AhTerminals: F2Number of batteries required for full replacement: 2Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 4.5 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the APC Smart-UPS SU700BX120 12V 7Ah UPS Battery?The AJC-D7.5S-D-0-110504 is the best replacement battery for the APC Smart-UPS SU700BX120 12V 7Ah UPS Battery. What are the dimensions of the APC Smart-UPS SU700BX120 12V 7Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Bright Way Group BW 12180 (ML18-12F264)
- STREAMLIGHT Replcmt Batt, NiMH, 2600mAh, Streamlight (90339)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Replacement for HZB12-55, NP55-12, GPL-12520 (ML55-12INT60)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- ILC Replacement For CAMERON SINO, CSPLC771SL (CS-PLC771SL)
- ILC Replacement for BLU Lt25h426271b Battery (LT25H426271B)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- ILC Replacement for Alcatel 5V Battery (5V)
- ILC Replacement for Lenovo Lb001 Battery (LB001)
- ILC Replacement for Apple Iphone XR Battery (IPHONE XR)
- ILC Replacement for Motorola Talkabout T5920 (TALKABOUT T5920 MOTOROLA)
- Bsc Preferred Cell Phone Batteries