Shop All Hex Nuts
Bsc Preferred
No-Slip Clip-On Barrel Nut 1/4-20 Thread Size 0.781 From Hole Center to Edge, 25PK
Mfr # 94850A140
Zoro # G111455529
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black-Phosphate Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94850A140
- Zoro # G111455529
- Country of Origin China
- Category Hex Nuts
Details
Material | Black-Phosphate Steel |
Finish | Black |
Description
These clip-on nuts have a barrel with multiple threads for secure thread engagement. Also known as U-style clip-on nuts they firmly clip onto the edge of panels and stay secure. A black-phosphate finish provides mild corrosion resistance in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (2WE66)
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/4-20 Thread Size, 10PK (98797A029)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-8 Thread Size (94815A108)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 5/8-6 Thread Size (94815A029)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- BSC PREFERRED Super-Resistant 316 Stainless Steel Heavy Hex Nut for High-Pressure Grade 8M 5/8-11 Thread (97619A550)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #5-40, Stainless Steel, Plain (A2420070000)
- Bsc Preferred Hex Nuts