Shop All Disposable Gloves
Bsc Preferred
Nitrile Exam Gloves, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # S-12549L
Zoro # G711109679
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-12549L
- Zoro # G711109679
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Protects against a broad range of chemicals, solvents, pathogens and biohazards. Latex and powder free; Textured finish for wet and dry gripping; Blue; 4 Mil. This product is equivalent to part number: S-12549L. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (92723PUXL)
- 3M DBI-SALA Delta Comfort Pad, Universal (9501207)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.34" H , 840PK (ZT-LSL-75-603-10)
- BRADY Pipe Marker, Glycol Supply, Y, 8 to9-7/8 In (4190-G)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 90 PK, White (S-5491X)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White (S-5491M)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (S-14181X)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- Bsc Preferred Gloves & Hand Protection