Shop All Disposable Gloves
Bsc Preferred
Nighthawk, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 50 PK, Black
Mfr # S-13406M
Zoro # G911109684
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Series Nighthawk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-13406M
- Zoro # G911109684
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Nighthawk |
Texture Location | Fingertips |
Description
Used by mechanicase, maintenance and military/law enforcement. Textured fingertips provide excellent grips; Free of natural rubber latex proteins and rubber accelerators; Feature excellent electrostatic dissipative properties; Powder Free; 4 Mil; Black. This product is equivalent to part number: S-13406M. Sold in a quantity of 50 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH4X0025VP)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (S-14181X)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 90 PK, White (S-5491X)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White (S-5491M)
- BSC PREFERRED Vinyl Disposable Gloves, Vinyl, L, 100 PK, Green (S-15395L)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181M)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-256/L)
- Bsc Preferred Disposable Gloves