Shop All Two Way Radio Batteries
Bsc Preferred
Motorola XiR E8608 XiR E8608i E8628i E8668 XiR 2600mAh Two Way Radio Repl. Battery
Mfr # CS-MTE868TW
Zoro # G412419985
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-MTE868TW
- Zoro # G412419985
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with Mule 6GC004A Emergency Light Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by MuleSpecsReplacement BatteriesPart # AJC-C1.3SVoltage: 6V 6 Volts Capacity: 1.3AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 3.82 inWidth 0.94 inHeight 2.05 inWeight: 0.8 lbsView Battery Specifications ResourcesReplacing Your Emergency Light BatteryBenefits of Replacement BatteriesEmergency Light AGM Battery CareView Emergency Light Battery ResourcesFAQsWhat is the best replacement battery for the Mule 6GC004A 6V 1.3Ah Emergency Light Battery?The AJC-C1.3S-B-0-118563 is the best replacement battery for the Mule 6GC004A 6V 1.3Ah Emergency Light Battery. What are the dimensions of the Mule 6GC004A 6V 1.3Ah Emergency Light Replacement Battery?The dimensions are L 3.82 x W0.94 x H 2.05 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Locking Laminator Cabinet (1154314)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kung Long WP22-12NE - 2 Pack (ML22-12GELMP2102)
- MIGHTY MAX BATTERY ML3-12 BATTERY FOR WP3-12 Backup 12 Volt 3.4AH (ML3-1248)
- PANASONIC CR-2032/GUN 3V Lithium Coin Battery Horz 3 Pins Tab Internal PC Power (CR-2032/GUN)
- ILC Replacement for Sepura Stp8000 (STP8000 SEPURA)
- ILC Replacement for Icom Bp-266 Battery (BP-266)
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- ILC Replacement for Yaesu Vx-7rb (VX-7RB YAESU)
- ILC Replacement for Kenwood Th-d7a (TH-D7A KENWOOD)
- ILC Replacement for Yaesu Vx-5r (VX-5R YAESU)
- Bsc Preferred Two Way Radio Batteries