Shop All Two Way Radio Batteries
Bsc Preferred
Motorola Saber Saber Saber I I Saber Saber 2800mAh Two Way Radio Repl. Battery
Mfr # CS-MKT594TW
Zoro # G512421550
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # CS-MKT594TW
- Zoro # G512421550
- Country of Origin Multiple
- Category Two Way Radio Batteries
Description
Replacement compatible with TRX Personal Transporter Electric Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by TRXSpecsReplacement BatteriesPart # AJC-D8SVoltage: 12V 12 Volts Capacity: 8AhTerminals: F1Number of batteries required for full replacement: 3Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.5 lbsView Battery Specifications ResourcesReplacing Your Electric Scooter BatteryBenefits of Replacement BatteriesElectric Scooter AGM Battery CareView Electric Scooter Battery ResourcesFAQsWhat is the best replacement battery for the TRX Personal Transporter 12V 8Ah Electric Scooter Battery?The AJC-D8S-V-0-178403 is the best replacement battery for the TRX Personal Transporter 12V 8Ah Electric Scooter Battery. What are the dimensions of the TRX Personal Transporter 12V 8Ah Electric Scooter Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura MAX (ML50-12532)
- ILC Replacement for Philips 989803190371 Battery (989803190371)
- STRYKER 10 Meter Mirror Mount Antenna (SRA10)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- ILC Replacement for Motorola Cp100 (CP100 MOTOROLA)
- ILC Replacement for Motorola Ntn8128a (NTN8128A MOTOROLA)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2150mAh (PMNN4544A)
- ILC Replacement for Kenwood Th-d7a (TH-D7A KENWOOD)
- ILC Replacement for Motorola Pmnn4468a (PMNN4468A MOTOROLA)
- MOTOROLA IMPRES 2450 mAh Li-Ion Battery for XPR Series Portable Radios (PMNN4544)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- Bsc Preferred Two Way Radio Batteries